Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Head Rectangular Flange
Magnetic Piston
No
Series
Econo-Ram II™
Cylinder Material
Aluminum
Port Type
NPTF
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Rod Material
Aluminum
Port Size
1/2
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Seal Material
Buna-N
Bore Code
D12
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Cylinder Bore Size
3.25 in
Cylinder Style
Tie Rod, NFPA
Base Wt.
7.93 lb
Rod End Thread
1-14
Mounting Style
MF1
Weight per Inch
2.76 lb
Rod Diameter
1 3/8 in
Seal Design
Buna-N Rubber
End Type
Single Rod
Mounting Style Code
24
Weight
52.09 LB
We're here for you
with Service Centers across the country - We have your back