Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Rod End Thread
1-14
Weight per Inch
2.76 lb
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Mounting Style
MF1
Rod Material
Aluminum
Series
Econo-Ram II™
Seal Type Code
1
Mounting Style Description
Head Rectangular Flange
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Magnetic Piston
No
Port Size
1/2
End Type
Single Rod
Rod Diameter
1 3/8 in
Port Type
NPTF
Mounting Style Code
24
Base Wt.
7.93 lb
Bore Code
D12
Cylinder Bore Size
3.25 in
Weight
30.01 LB
We're here for you
with Service Centers across the country - We have your back