Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Port Size
1/2
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Port Type
NPTF
Seal Type Code
1
Rod End Style Code
2
Bore Code
D12
End Type
Single Rod
Cylinder Material
Aluminum
Seal Material
Buna-N
Magnetic Piston
No
Cushions
Noncushioned
Rod Diameter
1 3/8 in
Rod Material
Aluminum
Series
Econo-Ram II™
Mounting Style Description
Cap Rectangular Flange
Mounting Style
MF2
Weight per Inch
2.76 lb
Base Wt.
7.93 lb
Cylinder Bore Size
3.25 in
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
25
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1-14
Weight
24.49 LB
We're here for you
with Service Centers across the country - We have your back