Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Base Wt.
7.93 lb
Port Type
NPTF
Mounting Style Description
Tie Rods, Extended Head End
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Rod Diameter
1 3/8 in
Cylinder Bore Size
3.25 in
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Mounting Style
MX3
Lube Specification
Non Lube Design
Seal Type Code
1
Weight per Inch
0.42 lb
Mounting Style Code
64
End Type
Single Rod
Port Size
1/2
Seal Material
Buna-N
Bore Code
D12
Magnetic Piston
No
Rod End Thread
1-14
Rod End Style
Male, Small
Series
Econo-Ram II™
Rod End Style Code
2
Bumpers
w/o Bumpers
Weight
11.29 LB
We're here for you
with Service Centers across the country - We have your back