Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Head Trunnion
Mounting Style Code
71
Seal Type Code
1
Lube Specification
Non Lube Design
Base Wt.
7.93 lb
Port Type
NPTF
Rod Diameter
1 3/8 in
End Type
Single Rod
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Rod End Thread
N/A
Cylinder Material
Aluminum
Rod End Style
Special - Specify
Bore Code
D12
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Rod End Style Code
0
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Port Size
1/2
Cushions
Cushioned, Cap End
Weight per Inch
0.5 lb
Rod Material
Aluminum
Cylinder Bore Size
3.25 in
Mounting Style
MT1
Seal Material
Buna-N
Series
Econo-Ram II™
Weight
13.93 LB
We're here for you
with Service Centers across the country - We have your back