Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 3/8 in
Rod End Thread
1 1/4-12
Mounting Style Description
Intermediate Fixed Trunnion
Seal Material
Buna-N
Port Type
NPTF
Base Wt.
7.93 lb
Weight per Inch
5.35 lb
Seal Design
Buna-N Rubber
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style Code
77
Cushions
Noncushioned
Cylinder Material
Aluminum
Series
Econo-Ram II™
Bore Code
D12
Seal Type Code
1
Magnetic Piston
No
Actuator Material
Aluminum
Cylinder Bore Size
3.25 in
Mounting Style
MT4
Rod End Style Code
4
Rod End Style
Male, Intermediate
Lube Specification
Non Lube Design
Weight
195.18 LB
We're here for you
with Service Centers across the country - We have your back