Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Removable rod gland
Hard chrome-plated piston rod
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Bore Code
D12
Rod End Thread
1-14
Cylinder Bore Size
3.25 in
Cushions
Noncushioned
End Type
Single Rod
Seal Material
Buna-N
Actuator Material
Aluminum
Cylinder Material
Aluminum
Mounting Style Code
81
Series
Econo-Ram II™
Magnetic Piston
No
Lube Specification
Non Lube Design
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Base Wt.
7.93 lb
Rod Diameter
1 3/8 in
Seal Type Code
1
Weight per Inch
0.98 lb
Mounting Style
MP1
Rod End Style Code
2
Port Type
NPTF
Weight
18.71 LB
We're here for you
with Service Centers across the country - We have your back