Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
7.93 lb
Port Type
NPTF
Mounting Style Code
81
Cylinder Bore Size
3.25 in
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Actuator Material
Aluminum
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
0.98 lb
Mounting Style
MP1
Cushions
Noncushioned
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1-14
Lube Specification
Non Lube Design
Rod Material
Aluminum
Series
Econo-Ram II™
Rod Diameter
1 3/8 in
Cylinder Material
Aluminum
Port Size
1/2
Seal Design
Buna-N Rubber
End Type
Single Rod
Bore Code
D12
Rod End Style Code
2
Bumpers
w/o Bumpers
Seal Type Code
1
Weight
15.77 LB
We're here for you
with Service Centers across the country - We have your back