Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Actuator Material
Aluminum
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Mounting Style Code
84
Cushions
Cushioned, Both Ends
Cylinder Bore Size
3.25 in
Port Type
NPTF
Bore Code
D12
Weight per Inch
0.98 lb
Base Wt.
7.93 lb
Rod End Style
Male, Intermediate
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP1
Cylinder Material
Aluminum
Rod Diameter
1 3/8 in
Rod End Style Code
4
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Rod End Thread
1 1/4-12
Magnetic Piston
No
End Type
Single Rod
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Seal Type Code
1
Weight
28.51 LB
We're here for you
with Service Centers across the country - We have your back