Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 3/8 in
Lube Specification
Non Lube Design
Port Type
NPTF
Cylinder Bore Size
3.25 in
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Actuator Material
Aluminum
Weight per Inch
1.06 lb
Rod Material
Aluminum
Seal Material
Buna-N
Seal Type Code
1
Mounting Style
MP2
Base Wt.
7.93 lb
Bore Code
D12
Port Size
1/2
Series
Econo-Ram II™
Rod End Style Code
2
Mounting Style Description
Cap Detachable Clevis
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Rod End Thread
1-14
End Type
Single Rod
Mounting Style Code
88
Weight
52.45 LB
We're here for you
with Service Centers across the country - We have your back