Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Seal Type Code
1
End Type
Single Rod
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Lug
Rod End Thread
3/4-16
Cylinder Bore Size
4 in
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Mounting Style
MS2
Rod End Style Code
2
Rod End Style
Male, Small
Magnetic Piston
No
Mounting Style Code
05
Bore Code
E11
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.35 lb
Actuator Material
Aluminum
Rod Diameter
1 in
Cylinder Material
Aluminum
Cushions
Noncushioned
Base Wt.
8.8 lb
Port Size
1/2
Port Type
NPTF
Weight
9.85 LB
We're here for you
with Service Centers across the country - We have your back