Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Mounting Style Description
Side Lug
Cylinder Bore Size
4 in
Magnetic Piston
No
Port Type
NPTF
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Rod Material
Aluminum
Rod Diameter
1 in
Port Size
1/2
Series
Econo-Ram II™
Rod End Style
Male, Small
Mounting Style
MS2
Cushions
Noncushioned
Base Wt.
8.8 lb
Lube Specification
Non Lube Design
Bore Code
E11
Seal Type Code
1
Seal Material
Buna-N
Rod End Thread
3/4-16
End Type
Single Rod
Weight per Inch
0.35 lb
Mounting Style Code
05
Rod End Style Code
2
Weight
10.2 LB
We're here for you
with Service Centers across the country - We have your back