Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Magnetic Piston
No
Seal Type Code
1
Port Size
1/2
Cylinder Bore Size
4 in
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Seal Design
Buna-N Rubber
Mounting Style Description
Side Tapped
Cushions
Noncushioned
Seal Material
Buna-N
Mounting Style
MS4
Rod End Style Code
2
Rod End Thread
3/4-16
Bore Code
E11
Cylinder Material
Aluminum
Rod Diameter
1 in
Series
Econo-Ram II™
Port Type
NPTF
Rod Material
Aluminum
Mounting Style Code
13
Base Wt.
8.8 lb
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Weight per Inch
2.2 lb
Actuator Material
Aluminum
Weight
61.6 LB
We're here for you
with Service Centers across the country - We have your back