Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Bumpers
w/o Bumpers
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Mounting Style Code
13
Magnetic Piston
No
Weight per Inch
2.2 lb
Actuator Material
Aluminum
Seal Material
Buna-N
Seal Design
Buna-N Rubber
End Type
Single Rod
Cushions
Noncushioned
Series
Econo-Ram II™
Bore Code
E11
Seal Type Code
1
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style
MS4
Mounting Style Description
Side Tapped
Port Size
1/2
Rod End Style
Male, Small
Cylinder Bore Size
4 in
Rod End Thread
3/4-16
Base Wt.
8.8 lb
Rod End Style Code
2
Weight
110.0 LB
We're here for you
with Service Centers across the country - We have your back