Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
End Type
Single Rod
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Seal Type Code
1
Rod Material
Aluminum
Magnetic Piston
No
Series
Econo-Ram II™
Base Wt.
8.8 lb
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Bore Code
E11
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Port Type
NPTF
Weight per Inch
2.2 lb
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
16
Port Size
1/2
Mounting Style Description
Side Tapped
Bumpers
w/o Bumpers
Rod Diameter
1 in
Mounting Style
MS4
Rod End Thread
3/4-16
Rod End Style
Male, Small
Cylinder Bore Size
4 in
Lube Specification
Non Lube Design
Weight
14.85 LB
We're here for you
with Service Centers across the country - We have your back