Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Base Wt.
8.8 lb
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Origin
Aluminum NFPA
Port Size
1/2
Rod End Thread
3/4-16
Cylinder Bore Size
4 in
Lube Specification
Non Lube Design
Rod End Style
Male, Small
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Mounting Style Code
16
Rod Material
Aluminum
Mounting Style
MS4
Bore Code
E11
Rod Diameter
1 in
Cylinder Material
Aluminum
Seal Type Code
1
Seal Material
Buna-N
Mounting Style Description
Side Tapped
Rod End Style Code
2
Weight per Inch
2.2 lb
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back