Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Bore Code
E11
Port Size
1/2
Base Wt.
8.8 lb
Port Type
NPTF
Cylinder Material
Aluminum
Magnetic Piston
No
End Type
Single Rod
Seal Type Code
1
Seal Material
Buna-N
Series
Econo-Ram II™
Rod End Style Code
2
Mounting Style Code
16
Rod End Style
Male, Small
Rod Diameter
1 in
Lube Specification
Non Lube Design
Weight per Inch
2.2 lb
Bumpers
w/o Bumpers
Cylinder Bore Size
4 in
Rod Material
Aluminum
Mounting Style
MS4
Actuator Material
Aluminum
Origin
Aluminum NFPA
Mounting Style Description
Side Tapped
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back