Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Bore Code
E11
Seal Material
Buna-N
Bumpers
w/o Bumpers
End Type
Single Rod
Rod Diameter
1 in
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
4 in
Mounting Style
MF1
Port Size
1/2
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Base Wt.
8.8 lb
Magnetic Piston
No
Actuator Material
Aluminum
Mounting Style Description
Head Rectangular Flange
Weight per Inch
4.05 lb
Rod Material
Aluminum
Rod End Thread
3/4-16
Rod End Style Code
2
Port Type
NPTF
Mounting Style Code
24
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Weight
57.4 LB
We're here for you
with Service Centers across the country - We have your back