Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Port Type
NPTF
Actuator Material
Aluminum
Cylinder Bore Size
4 in
Seal Design
Buna-N Rubber
Mounting Style Code
24
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod Diameter
1 in
Mounting Style
MF1
Magnetic Piston
No
End Type
Single Rod
Mounting Style Description
Head Rectangular Flange
Bore Code
E11
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Base Wt.
8.8 lb
Rod End Style
Male, Small
Seal Type Code
1
Weight per Inch
4.05 lb
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Rod End Thread
3/4-16
Seal Material
Buna-N
Rod End Style Code
2
Rod Material
Aluminum
Weight
106.0 LB
We're here for you
with Service Centers across the country - We have your back