Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Seal Type Code
1
Magnetic Piston
No
Mounting Style
MF1
Cylinder Bore Size
4 in
Seal Material
Buna-N
Base Wt.
8.8 lb
Port Size
1/2
Rod End Style Code
2
Rod Diameter
1 in
Rod Material
Aluminum
Series
Econo-Ram II™
Bore Code
E11
Port Type
NPTF
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Mounting Style Description
Head Rectangular Flange
Mounting Style Code
24
End Type
Single Rod
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Weight per Inch
4.05 lb
Weight
33.1 LB
We're here for you
with Service Centers across the country - We have your back