Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MF2
Seal Type Code
1
Rod End Thread
3/4-16
Mounting Style Code
25
Cylinder Bore Size
4 in
End Type
Single Rod
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Rod Diameter
1 in
Bore Code
E11
Cylinder Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Seal Design
Buna-N Rubber
Base Wt.
8.8 lb
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Rectangular Flange
Cushions
Noncushioned
Actuator Material
Aluminum
Weight per Inch
4.05 lb
Rod End Style Code
2
Port Size
1/2
Weight
65.5 LB
We're here for you
with Service Centers across the country - We have your back