Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Mounting Style
MF2
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Cylinder Material
Aluminum
Cylinder Bore Size
4 in
Mounting Style Description
Cap Rectangular Flange
Port Size
1/2
Port Type
NPTF
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Bumpers
w/o Bumpers
Cushions
Cushioned, Cap End
Actuator Material
Aluminum
Magnetic Piston
No
Rod End Style
Male, Small
End Type
Single Rod
Base Wt.
8.8 lb
Weight per Inch
4.05 lb
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod Material
Aluminum
Rod End Style Code
2
Seal Type Code
1
Mounting Style Code
27
Bore Code
E11
Cylinder Style
Tie Rod, NFPA
Weight
29.05 LB
We're here for you
with Service Centers across the country - We have your back