Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Base Wt.
8.8 lb
Rod Diameter
1 in
Mounting Style
MT1
Port Size
1/2
Mounting Style Description
Head Trunnion
Mounting Style Code
69
Seal Type Code
1
Rod End Style
Special - Specify
Port Type
NPTF
Rod End Thread
N/A
Seal Material
Buna-N
Cylinder Bore Size
4 in
End Type
Single Rod
Bore Code
E11
Cylinder Material
Aluminum
Cushions
Noncushioned
Weight per Inch
0.5 lb
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Rod End Style Code
0
Lube Specification
Non Lube Design
Rod Material
Aluminum
Bumpers
w/o Bumpers
Weight
15.3 LB
We're here for you
with Service Centers across the country - We have your back