Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Weight per Inch
0.5 lb
Port Type
NPTF
Bore Code
E11
Mounting Style Code
71
End Type
Single Rod
Cushions
Cushioned, Cap End
Mounting Style
MT1
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Head Trunnion
Seal Type Code
1
Lube Specification
Non Lube Design
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Base Wt.
8.8 lb
Cylinder Bore Size
4 in
Seal Material
Buna-N
Cylinder Material
Aluminum
Rod End Style
Male, Small
Rod End Thread
3/4-16
Port Size
1/2
Rod Material
Aluminum
Bumpers
w/o Bumpers
Weight
14.8 LB
We're here for you
with Service Centers across the country - We have your back