Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Mounting Style Description
Intermediate Fixed Trunnion
Seal Type Code
1
End Type
Single Rod
Seal Material
Buna-N
Port Size
1/2
Rod End Thread
N/A
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Mounting Style Code
80
Series
Econo-Ram II™
Bore Code
E11
Rod Diameter
1 in
Weight per Inch
6.75 lb
Actuator Material
Aluminum
Base Wt.
8.8 lb
Rod End Style Code
0
Rod End Style
Special - Specify
Rod Material
Aluminum
Cylinder Bore Size
4 in
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Mounting Style
MT4
Bumpers
w/o Bumpers
Port Type
NPTF
Weight
197.8 LB
We're here for you
with Service Centers across the country - We have your back