Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Fixed Clevis
Rod End Thread
3/4-16
Mounting Style
MP1
Actuator Material
Aluminum
Bore Code
E11
Base Wt.
8.8 lb
Rod Material
Aluminum
Magnetic Piston
No
Cushions
Noncushioned
End Type
Single Rod
Cylinder Bore Size
4 in
Bumpers
w/o Bumpers
Seal Material
Buna-N
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Rod End Style Code
2
Port Size
1/2
Seal Type Code
1
Rod Diameter
1 in
Series
Econo-Ram II™
Weight per Inch
1.35 lb
Port Type
NPTF
Mounting Style Code
81
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Weight
22.3 LB
We're here for you
with Service Centers across the country - We have your back