Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MP1
Port Type
NPTF
End Type
Single Rod
Rod End Style
Special - Specify
Cylinder Bore Size
4 in
Weight per Inch
1.35 lb
Magnetic Piston
No
Base Wt.
8.8 lb
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Seal Material
Buna-N
Mounting Style Code
84
Port Size
1/2
Rod End Thread
N/A
Bore Code
E11
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Both Ends
Seal Type Code
1
Rod Diameter
1 in
Series
Econo-Ram II™
Actuator Material
Aluminum
Rod End Style Code
0
Rod Material
Aluminum
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Weight
30.4 LB
We're here for you
with Service Centers across the country - We have your back