Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
8.8 lb
Mounting Style Code
84
Rod End Thread
3/4-16
Rod End Style Code
2
Bumpers
w/o Bumpers
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Mounting Style
MP1
Bore Code
E11
End Type
Single Rod
Cushions
Cushioned, Both Ends
Port Type
NPTF
Rod End Style
Male, Small
Weight per Inch
1.35 lb
Lube Specification
Non Lube Design
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Rod Diameter
1 in
Seal Type Code
1
Series
Econo-Ram II™
Cylinder Bore Size
4 in
Actuator Material
Aluminum
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Weight
65.5 LB
We're here for you
with Service Centers across the country - We have your back