Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Cylinder Bore Size
4 in
Cushions
Noncushioned
Bore Code
E11
Rod End Style
Male, Small
Rod Diameter
1 in
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Port Size
1/2
End Type
Single Rod
Seal Material
Buna-N
Magnetic Piston
No
Base Wt.
8.8 lb
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Rod End Thread
3/4-16
Mounting Style Description
Cap Detachable Clevis
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Mounting Style
MP2
Seal Type Code
1
Weight per Inch
1.49 lb
Bumpers
w/o Bumpers
Mounting Style Code
85
Port Type
NPTF
Weight
17.74 LB
We're here for you
with Service Centers across the country - We have your back