Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
4 in
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Seal Type Code
1
Rod End Style Code
2
Mounting Style Code
88
Bore Code
E11
Lube Specification
Non Lube Design
Seal Material
Buna-N
Rod End Style
Male, Small
Rod Diameter
1 in
Port Size
1/2
Rod End Thread
3/4-16
Mounting Style Description
Cap Detachable Clevis
Cushions
Cushioned, Both Ends
Base Wt.
8.8 lb
Series
Econo-Ram II™
Mounting Style
MP2
Port Type
NPTF
Cylinder Material
Aluminum
Weight per Inch
1.49 lb
Magnetic Piston
No
Actuator Material
Aluminum
Weight
38.6 LB
We're here for you
with Service Centers across the country - We have your back