Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Weight per Inch
1.49 lb
Rod End Style Code
2
Seal Design
Buna-N Rubber
Seal Type Code
1
Magnetic Piston
No
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
88
Bore Code
E11
End Type
Single Rod
Cylinder Bore Size
4 in
Seal Material
Buna-N
Base Wt.
8.8 lb
Port Type
NPTF
Cylinder Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Port Size
1/2
Mounting Style
MP2
Rod Material
Aluminum
Rod Diameter
1 in
Series
Econo-Ram II™
Actuator Material
Aluminum
Rod End Style
Male, Small
Weight
13.27 LB
We're here for you
with Service Centers across the country - We have your back