Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Base Wt.
8.8 lb
Rod End Style
Male, Small
Magnetic Piston
No
End Type
Single Rod
Rod Material
Aluminum
Cylinder Material
Aluminum
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Seal Type Code
1
Bumpers
w/o Bumpers
Rod Diameter
1 in
Series
Econo-Ram II™
Mounting Style Code
88
Lube Specification
Non Lube Design
Cylinder Bore Size
4 in
Port Location
12 O'clock on Each End (Standard)
Bore Code
E11
Weight per Inch
1.49 lb
Port Size
1/2
Port Type
NPTF
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
3/4-16
Weight
53.5 LB
We're here for you
with Service Centers across the country - We have your back