Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Mounting Style
MP2
Magnetic Piston
No
Rod End Style
Male, Intermediate
Rod End Thread
7/8-14
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Port Type
NPTF
Seal Type Code
1
Lube Specification
Non Lube Design
Weight per Inch
1.49 lb
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Detachable Clevis
Cylinder Material
Aluminum
Mounting Style Code
88
Rod Material
Aluminum
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Bore Code
E11
Base Wt.
8.8 lb
Actuator Material
Aluminum
Rod End Style Code
4
Port Size
1/2
Seal Material
Buna-N
Cylinder Bore Size
4 in
Weight
35.62 LB
We're here for you
with Service Centers across the country - We have your back