Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Bore Code
E11
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Cylinder Material
Aluminum
Weight per Inch
1.49 lb
End Type
Single Rod
Port Type
NPTF
Base Wt.
8.8 lb
Rod Diameter
1 in
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Series
Econo-Ram II™
Cylinder Bore Size
4 in
Rod End Style
Male, Intermediate
Seal Material
Buna-N
Rod End Style Code
4
Port Size
1/2
Rod End Thread
7/8-14
Seal Design
Buna-N Rubber
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Mounting Style Code
88
Weight
50.52 LB
We're here for you
with Service Centers across the country - We have your back