Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Rod Material
Aluminum
Mounting Style Description
No Mount
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Rod Diameter
1 in
Series
Econo-Ram II™
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Seal Material
Buna-N
Rod End Thread
3/4-16
Weight per Inch
0.49 lb
Mounting Style
MX0
End Type
Single Rod
Magnetic Piston
No
Port Size
1/2
Cylinder Bore Size
4 in
Bore Code
E11
Seal Design
Buna-N Rubber
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Mounting Style Code
96
Base Wt.
8.8 lb
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Weight
14.19 LB
We're here for you
with Service Centers across the country - We have your back