Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Seal Type Code
1
Cylinder Material
Aluminum
Bore Code
E11
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.49 lb
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Rod Material
Aluminum
Base Wt.
8.8 lb
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Cylinder Bore Size
4 in
Series
Econo-Ram II™
Magnetic Piston
No
Mounting Style Description
No Mount
Port Type
NPTF
Mounting Style Code
96
Rod End Style
Male, Small
End Type
Single Rod
Mounting Style
MX0
Weight
14.68 LB
We're here for you
with Service Centers across the country - We have your back