Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Port Size
1/2
Cylinder Material
Aluminum
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod End Thread
3/4-16
Seal Material
Buna-N
Rod End Style Code
2
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Base Wt.
8.8 lb
Magnetic Piston
No
Cylinder Bore Size
4 in
Series
Econo-Ram II™
Seal Type Code
1
Mounting Style
MS4 - MX5
Lube Specification
Non Lube Design
Weight per Inch
2.2 lb
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Bore Code
E11
Actuator Material
Aluminum
End Type
Single Rod
Mounting Style Code
T4
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back