Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Rod Diameter
1 in
Series
Econo-Ram II™
Seal Type Code
1
Lube Specification
Non Lube Design
End Type
Single Rod
Bumpers
w/o Bumpers
Cylinder Bore Size
4 in
Rod End Style Code
2
Base Wt.
8.8 lb
Magnetic Piston
No
Mounting Style
MS4 - MX5
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Bore Code
E11
Actuator Material
Aluminum
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Port Type
NPTF
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Mounting Style Code
T4
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Weight per Inch
2.2 lb
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back