Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
10.29 lb
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
4 in
Mounting Style
MS4
Cushions
Cushioned, Both Ends
Mounting Style Description
Side Tapped
Bore Code
E12
Rod Material
Aluminum
Rod End Style
Male, Small
Port Type
NPTF
Mounting Style Code
16
Lube Specification
Non Lube Design
Magnetic Piston
No
Series
Econo-Ram II™
Cylinder Material
Aluminum
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Seal Type Code
1
Actuator Material
Aluminum
Port Size
1/2
Rod End Style Code
2
Seal Design
Buna-N Rubber
Weight per Inch
2.2 lb
Rod End Thread
1-14
Weight
49.89 LB
We're here for you
with Service Centers across the country - We have your back