Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Lube Specification
Non Lube Design
Port Size
1/2
Bumpers
w/o Bumpers
Mounting Style Code
21
Rod End Style
Female, Short
Port Type
NPTF
Base Wt.
10.29 lb
Magnetic Piston
No
Seal Material
Buna-N
Mounting Style Description
Head Rectangular Flange
End Type
Single Rod
Cylinder Bore Size
4 in
Actuator Material
Aluminum
Series
Econo-Ram II™
Bore Code
E12
Rod Material
Aluminum
Rod End Thread
1-14
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
3
Rod Diameter
1 3/8 in
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MF1
Cushions
Noncushioned
Weight per Inch
4.05 lb
Weight
66.99 LB
We're here for you
with Service Centers across the country - We have your back