Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Weight per Inch
0.49 lb
Port Type
NPTF
Rod End Style
Female, Short
Mounting Style Description
Tie Rods, Extended Cap End
Port Size
1/2
Lube Specification
Non Lube Design
Seal Type Code
1
Rod End Style Code
3
Seal Material
Buna-N
Rod Diameter
1 3/8 in
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Base Wt.
10.29 lb
Mounting Style Code
57
Seal Design
Buna-N Rubber
Magnetic Piston
No
Bore Code
E12
Actuator Material
Aluminum
Mounting Style
MX2
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Rod End Thread
1-14
Cylinder Bore Size
4 in
Cylinder Material
Aluminum
Cushions
Noncushioned
End Type
Single Rod
Weight
11.76 LB
We're here for you
with Service Centers across the country - We have your back