Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
4 in
Port Size
1/2
Port Type
NPTF
Rod End Thread
1-14
Seal Material
Buna-N
Actuator Material
Aluminum
End Type
Single Rod
Magnetic Piston
No
Bore Code
E12
Weight per Inch
0.49 lb
Mounting Style Code
64
Seal Type Code
1
Seal Design
Buna-N Rubber
Mounting Style Description
Tie Rods, Extended Head End
Port Location
12 O'clock on Each End (Standard)
Base Wt.
10.29 lb
Rod Material
Aluminum
Lube Specification
Non Lube Design
Rod End Style Code
2
Series
Econo-Ram II™
Rod End Style
Male, Small
Mounting Style
MX3
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Rod Diameter
1 3/8 in
Weight
14.21 LB
We're here for you
with Service Centers across the country - We have your back