Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
4 in
Mounting Style Description
Cap Fixed Clevis
Base Wt.
10.29 lb
Rod Diameter
1 3/8 in
Rod End Style Code
2
End Type
Single Rod
Port Size
1/2
Bumpers
w/o Bumpers
Mounting Style Code
84
Mounting Style
MP1
Series
Econo-Ram II™
Rod End Style
Male, Small
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Weight per Inch
1.35 lb
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Rod End Thread
1-14
Seal Design
Buna-N Rubber
Port Type
NPTF
Cylinder Material
Aluminum
Bore Code
E12
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Rod Material
Aluminum
Magnetic Piston
No
Weight
26.49 LB
We're here for you
with Service Centers across the country - We have your back