Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Base Wt.
10.29 lb
Series
Econo-Ram II™
Rod Diameter
1 3/8 in
Port Size
1/2
Mounting Style
MP1
Rod Material
Aluminum
Seal Type Code
1
Weight per Inch
1.35 lb
Cushions
Cushioned, Both Ends
Port Type
NPTF
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
End Type
Single Rod
Cylinder Bore Size
4 in
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Bore Code
E12
Bumpers
w/o Bumpers
Rod End Thread
1-14
Cylinder Material
Aluminum
Rod End Style Code
2
Rod End Style
Male, Small
Mounting Style Code
84
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Weight
31.89 LB
We're here for you
with Service Centers across the country - We have your back