Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Bore Code
E12
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
1.35 lb
End Type
Single Rod
Seal Type Code
1
Cylinder Material
Aluminum
Mounting Style Code
84
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Rod End Style Code
2
Cylinder Bore Size
4 in
Base Wt.
10.29 lb
Rod End Thread
1-14
Port Type
NPTF
Magnetic Piston
No
Rod End Style
Male, Small
Port Size
1/2
Seal Material
Buna-N
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Mounting Style
MP1
Series
Econo-Ram II™
Rod Diameter
1 3/8 in
Weight
58.89 LB
We're here for you
with Service Centers across the country - We have your back