Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Rod End Thread
1 1/4-12
Bore Code
E12
Seal Design
Buna-N Rubber
Base Wt.
10.29 lb
Seal Type Code
1
Weight per Inch
1.49 lb
Rod End Style Code
4
Rod Diameter
1 3/8 in
Series
Econo-Ram II™
Port Type
NPTF
Rod End Style
Male, Intermediate
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
4 in
Actuator Material
Aluminum
Mounting Style
MP2
End Type
Single Rod
Cushions
Noncushioned
Lube Specification
Non Lube Design
Mounting Style Code
85
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Cylinder Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Magnetic Piston
No
Port Size
1/2
Weight
34.13 LB
We're here for you
with Service Centers across the country - We have your back