Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Seal Type Code
1
Mounting Style
MS2
Weight per Inch
0.57 lb
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Port Type
NPTF
End Type
Single Rod
Port Size
1/2
Seal Material
Buna-N
Mounting Style Code
05
Bore Code
F11
Mounting Style Description
Side Lug
Magnetic Piston
No
Bumpers
w/o Bumpers
Rod Material
Aluminum
Actuator Material
Aluminum
Cushions
Noncushioned
Base Wt.
13.2 lb
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Bore Size
5 in
Rod Diameter
1 in
Rod End Style Code
2
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Weight
14.91 LB
We're here for you
with Service Centers across the country - We have your back