Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Port Size
1/2
Rod End Style Code
2
Base Wt.
13.2 lb
Seal Material
Buna-N
Mounting Style Description
Side Tapped
Cylinder Bore Size
5 in
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Actuator Material
Aluminum
Series
Econo-Ram II™
Rod End Style
Male, Small
End Type
Single Rod
Seal Type Code
1
Weight per Inch
4.29 lb
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style
MS4
Port Type
NPTF
Rod Diameter
1 in
Bore Code
F11
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
13
Weight
77.55 LB
We're here for you
with Service Centers across the country - We have your back