Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
4.29 lb
Port Size
1/2
Actuator Material
Aluminum
Magnetic Piston
No
Rod Diameter
1 in
Rod End Style Code
2
Bore Code
F11
Base Wt.
13.2 lb
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Port Type
NPTF
Seal Material
Buna-N
Mounting Style
MS4
End Type
Single Rod
Cushions
Noncushioned
Rod Material
Aluminum
Series
Econo-Ram II™
Rod End Style
Male, Small
Seal Type Code
1
Cylinder Bore Size
5 in
Mounting Style Code
13
Seal Design
Buna-N Rubber
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Side Tapped
Lube Specification
Non Lube Design
Weight
270.6 LB
We're here for you
with Service Centers across the country - We have your back