Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Rod End Style
Male, Small
Rod Diameter
1 in
Seal Material
Buna-N
Magnetic Piston
No
Rod End Thread
3/4-16
Bore Code
F11
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style Code
2
Lube Specification
Non Lube Design
Weight per Inch
4.29 lb
Port Type
NPTF
Mounting Style
MS4
Seal Design
Buna-N Rubber
Mounting Style Code
13
Actuator Material
Aluminum
Cylinder Bore Size
5 in
Series
Econo-Ram II™
Rod Material
Aluminum
Base Wt.
13.2 lb
Mounting Style Description
Side Tapped
Origin
Aluminum NFPA
Port Size
1/2
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back